Shop All Lab Filter Systems
Nalgene
Filter, 50 mm Dia, 150 mL, 0.45 um, PK12
Mfr # 155-0045
Zoro # G3921904
Free Shipping & Returns
$199.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material SFCA (Membrane)
- Autoclavable No
- Sterile/Non-Sterile Sterile
- Maximum Particle Size 0.45 um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 155-0045
- Zoro # G3921904
- Country of Origin Mexico
- Category Lab Filter Systems
Dimensions
Diameter | 50 mm |
Maximum Particle Size | 0.45 um |
Details
Item | Disposable Filter |
Material | SFCA (Membrane) |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Upper Capacity | 150 mL |
Product Type | Disposable Filter |
Graduated | Yes |
Includes Stopper | No |
Description
Disposable Filter, Product Type Disposable Filter, Diameter 50 mm, Material SFCA (Membrane), Includes Stopper No, Upper Capacity 150 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Pocket Mini Digital pH Meter (PH501)
- LISLE FUNNEL SPILL FREE (LI24680)
- TRICORBRAUN 16 oz Natural HDPE Plastic Round Carafe/Decanter Bottle- 28-400 Neck Finish (027776)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2514 with End-of-Service Life Indicator Refill Kit (2514-5000)
- SIBATA Filter System, 300mL, Fritted Glass (6168-0001)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.45um, 75mm, PK24 (11L836)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- Nalgene Lab Filter Systems