Shop All Lab Filter Systems
Nalgene
Filter, 50 mm Dia, 150 mL, 0.2 um, PK12
Mfr # 290-4520
Zoro # G3882110
Free Shipping & Returns
$152.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Autoclavable No
- Maximum Particle Size 0.2 um
- Product Type Bottle Top Filter
- Material SFCA (Membrane)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 290-4520
- Zoro # G3882110
- Country of Origin Mexico
- Category Lab Filter Systems
Dimensions
Diameter | 50 mm |
Maximum Particle Size | 0.2 um |
Details
Item | Bottle Top Filter |
Autoclavable | No |
Product Type | Bottle Top Filter |
Material | SFCA (Membrane) |
Sterile/Non-Sterile | Non-Sterile |
Includes Stopper | No |
Upper Capacity | 150 mL |
Description
Bottle Top Filter, Product Type Bottle Top Filter, Diameter 50 mm, Material SFCA (Membrane), Includes Stopper No, Upper Capacity 150 mL, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Chorine dpd#1 Instru. Grade Tablets, 100 (6903A-J)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA7940-A)
- BEL-ART Bel-Art Pyrex Magnetic Stirring Bar: Glass Encapsulated, 22 x 6.4mm (F37101-7814)
- ZORO SELECT Hospital Bucket, 14-3/4qt, Stainless Steel (58160)
- I.W TREMONT CO LabExact Grade E 1.5um Binderless Glass Microfiber Filter 4.7cm, 100/PK (LEE4700)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2514 with End-of-Service Life Indicator Refill Kit (2514-5000)
- CELLTREAT CELLTREAT® PES Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229747)
- LAB SAFETY SUPPLY 150mL Filter Unit, 0.45um, 50mm, PK12 (11L826)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- Nalgene Lab Filter Systems