Shop All Flasks
Nalgene
Erlenmeyer Flask, 500 mL, Round, PK4
Mfr # 4109-0500
Zoro # G3596495
product price: $132.99
/pk 4, $33.25/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Includes Closure Yes
- Sterile/Non-Sterile Non-Sterile
- Autoclavable Yes
- Includes Screw Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Diameter - Metric | 43 mm |
Mouth Size | Narrow |
Details
Flask Type | Erlenmeyer |
Includes Closure | Yes |
Item | Erlenmeyer Flask |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Includes | Screw Cap |
Special Features | Break-Resistant, Chemical-Resistant, Use for Titrations, Preparation and Storage of Culture Media, Very Transparent to Microwave Radiation |
Glassware Class | Not Rated |
Body Color | Clear |
Closure Color | Clear |
Capacity - English | 16.91 fl oz |
Closure Material | Polypropylene |
Number of Flasks Included | 4 |
Shape | Round |
Basic Material | Plastic |
Closure Type | Screw On |
Capacity - Metric | 500 mL |
Graduated | Yes |
Body Material | Polymethylpentene |
Neck Style | Canted |
Clarity | Transparent |
Description
Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure Yes, Closure Type Screw On, Neck Style Canted, Closure Material Polypropylene, Body Material Polymethylpentene, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Constant Climate Chamber, 256 L, 0 to 70 (HPP260eco)
- FISCHER TECHNICAL CO Safety Pipette Filler, Red (142800)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, Glass Door, 13.8 Cu.Ft. (2453703)
- AMSCOPE 3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TPZ)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 250mL, PK12 (5YHL7)
- DWK LIFE SCIENCES Kimcote Flask, 250ml, 6/PK (218220)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 250mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230250)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 25mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400025)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 50mL (F301450)
- Nalgene Labware