Shop All Bottles & Jars
Nalgene
Erlenmeyer Flask, 500 mL, Round, PK4
Mfr # 4108-0500
Zoro # G3710288
product price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Closure Material Polycarbonate
- Includes Screw Cap
- Glassware Class Not Rated
- Special Features Closures are Linerless, For Use In Many Culturing Techniques
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 4108-0500
- Zoro # G3710288
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Mouth Size | Narrow |
Body Diameter - Metric | 43 mm |
Details
Item | Erlenmeyer Flask |
Autoclavable | Yes |
Closure Material | Polycarbonate |
Includes | Screw Cap |
Glassware Class | Not Rated |
Special Features | Closures are Linerless, For Use In Many Culturing Techniques |
Shape | Round |
Includes Closure | Yes |
Sterile/Non-Sterile | Non-Sterile |
Capacity - English | 16.91 fl oz |
Closure Type | Screw On |
Body Material | Polycarbonate |
Number of Flasks Included | 4 |
Closure Color | Clear |
Graduated | Yes |
Capacity - Metric | 500 mL |
Clarity | Transparent |
Basic Material | Plastic |
Flask Type | Erlenmeyer |
Body Color | Clear |
Neck Style | Canted |
Description
Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure Yes, Closure Type Screw On, Neck Style Canted, Closure Material Polycarbonate, Body Material Polycarbonate, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- ILC Replacement for Thermo Scientific Spectronic 20 replacement light bulb lamp (SPECTRONIC 20)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- DART 4J6 PEC 4 oz Squat Container, 1000PK (4J6 (S))
- Nalgene Bottles & Jars