Shop All Flasks
Nalgene
Erlenmeyer Flask, 250 mL, Round, PK4
Mfr # 4109-0250
Zoro # G3596242
product price: $92.39
/pk 4, $23.10/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Sterile/Non-Sterile Non-Sterile
- Includes Closure Yes
- Includes Screw Cap
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mouth Size | Narrow |
Body Diameter - Metric | 38 mm |
Details
Flask Type | Erlenmeyer |
Sterile/Non-Sterile | Non-Sterile |
Includes Closure | Yes |
Includes | Screw Cap |
Autoclavable | Yes |
Special Features | Break-Resistant, Chemical-Resistant, Use for Titrations, Preparation and Storage of Culture Media, Very Transparent to Microwave Radiation |
Item | Erlenmeyer Flask |
Capacity - Metric | 250 mL |
Glassware Class | Not Rated |
Body Material | Polymethylpentene |
Shape | Round |
Basic Material | Plastic |
Neck Style | Canted |
Body Color | Clear |
Closure Material | Polypropylene |
Capacity - English | 8.45 fl oz |
Number of Flasks Included | 4 |
Graduated | Yes |
Clarity | Transparent |
Closure Type | Screw On |
Closure Color | Clear |
Description
Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure Yes, Closure Type Screw On, Neck Style Canted, Closure Material Polypropylene, Body Material Polymethylpentene, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- LOVIBOND PD250 Dispenser, Total Chlorine (194910)
- DIGI-SENSE Traceable Magnetic/Clip-on Alarm Timer w (94461-24)
- AK Squeeze Bottle Holder, 3.25x4x4.25In (50016)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 500mL (F304500)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, ANGLED, 14/20, 14/20, 100mL (F221100)
- CHEMGLASS Round Bottom Flask, 50mL (CG-1506-89)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-250QR)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 1000mL. (B141000)
- Nalgene Flasks