Shop All Flasks
Nalgene
Erlenmeyer Flask, 125 mL, Round, PK6
Mfr # 4109-0125
Zoro # G3596398
product price: $108.99
/pk 6, $18.17/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Includes Screw Cap
- Special Features Break-Resistant, Chemical-Resistant, Use for Titrations, Preparation and Storage of Culture Media, Very Transparent to Microwave Radiation
- Includes Closure Yes
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Diameter - Metric | 33 mm |
Mouth Size | Narrow |
Details
Flask Type | Erlenmeyer |
Includes | Screw Cap |
Item | Erlenmeyer Flask |
Special Features | Break-Resistant, Chemical-Resistant, Use for Titrations, Preparation and Storage of Culture Media, Very Transparent to Microwave Radiation |
Includes Closure | Yes |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Shape | Round |
Basic Material | Plastic |
Closure Color | Clear |
Graduated | Yes |
Closure Material | Polypropylene |
Body Material | Polymethylpentene |
Neck Style | Canted |
Capacity - English | 4.23 fl oz |
Closure Type | Screw On |
Clarity | Transparent |
Glassware Class | Not Rated |
Number of Flasks Included | 6 |
Body Color | Clear |
Capacity - Metric | 125 mL |
Description
Erlenmeyer Flask, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure Yes, Closure Type Screw On, Neck Style Canted, Closure Material Polypropylene, Body Material Polymethylpentene, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x24mm, PK10 (1405-10)
- CELLTREAT Storage Plate, PP, V-Bottom, Non-sterile, 2.0mL, 96-Deep Square Well (229574)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- REED INSTRUMENTS Heat Stress Monitor, LCD, 6 AA Battery (R6250SD)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- SYNTHWARE STOPPER, GLASS, FLASK LENGTH, PENNYHEAD, #27 (S280027)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, 1000 mL, PK2 (5PRZ1)
- CHEMGLASS Volumetric Flask, 500mL (CG-1616-500)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 50mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230050)
- LAB SAFETY SUPPLY Filtering Flask, Side Tube, 1000 mL, PK2 (5YHK4)
- Nalgene Labware