Shop All Bottles & Jars
Nalgene
Erlenmeyer Flask, 125 mL, Round, PK6
Mfr # 4108-0125
Zoro # G3571593
product price: $98.49
/pk 6, $16.42/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Sterile/Non-Sterile Non-Sterile
- Includes Screw Cap
- Glassware Class Not Rated
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 4108-0125
- Zoro # G3571593
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Mouth Size | Narrow |
Body Diameter - Metric | 33 mm |
Details
Item | Erlenmeyer Flask |
Autoclavable | Yes |
Sterile/Non-Sterile | Non-Sterile |
Includes | Screw Cap |
Glassware Class | Not Rated |
Includes Closure | Yes |
Shape | Round |
Closure Material | Polycarbonate |
Special Features | Closures are Linerless, For Use In Many Culturing Techniques |
Body Color | Clear |
Body Material | Polycarbonate |
Capacity - Metric | 125 mL |
Capacity - English | 4.23 fl oz |
Closure Type | Screw On |
Closure Color | Clear |
Number of Flasks Included | 6 |
Graduated | Yes |
Flask Type | Erlenmeyer |
Basic Material | Plastic |
Clarity | Transparent |
Neck Style | Canted |
Description
Erlenmeyer Flask, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure Yes, Closure Type Screw On, Neck Style Canted, Closure Material Polycarbonate, Body Material Polycarbonate, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Short Path Distillation Kit (SPDK01)
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- CELLTREAT Pipette, Yellow, Class A, 27 cm L, PK800 (229201)
- MIGHTY MAX BATTERY CAR BATTERY TEST HYDROMETER TESTER - LEAD ACID BATTERY (MAX3464425)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- Nalgene Labware