Shop All Bottles & Jars
Nalgene
Erlenmeyer Flask, 125 mL, Round, PK12
Mfr # 4103-0125
Zoro # G3482343
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Shape Round
- Includes Closure No
- Includes Stopper
- Glassware Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 4103-0125
- Zoro # G3482343
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Mouth Size | Narrow |
Compatible with Stopper Size | 5 |
Details
Item | Erlenmeyer Flask |
Autoclavable | Yes |
Shape | Round |
Includes Closure | No |
Includes | Stopper |
Glassware Class | Not Rated |
Sterile/Non-Sterile | Non-Sterile |
Special Features | For Use In Shakers, For Use In Many Culturing Techniques |
Closure Material | No Closure |
Capacity - English | 4.23 fl oz |
Basic Material | Plastic |
Body Material | Polycarbonate |
Number of Flasks Included | 12 |
Clarity | Transparent |
Graduated | Yes |
Flask Type | Erlenmeyer |
Capacity - Metric | 125 mL |
Closure Type | Stopper |
Neck Style | Canted |
Body Color | Clear |
Description
Erlenmeyer Flask, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size 5, Body Material Polycarbonate, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- RPI Peptone, Powder, 5kg (P20240-5000.0)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 2000, PK4 (14395-2000)
- LOVIBOND Molybdenum HR 2 PP, 10 ml 100 ct (530760)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- LAB SAFETY SUPPLY Specimen Container, w/ Lid, 4 Oz, PK280 (32V491)
- Nalgene Labware