Shop All Flasks
Nalgene
Erlenmeyer Flask, 1 L, Round, PK2
Mfr # 4110-1000
Zoro # G3247868
product price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Sterile/Non-Sterile Non-Sterile
- Autoclavable Yes
- Includes Closure No
- Special Features Baffles Increase Mixing, Break-Resistant, Excellent Mechanical Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mouth Size | Narrow |
Details
Flask Type | Erlenmeyer |
Item | Erlenmeyer Flask |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Includes Closure | No |
Special Features | Baffles Increase Mixing, Break-Resistant, Excellent Mechanical Strength |
Glassware Class | Not Rated |
Body Color | Clear |
Basic Material | Plastic |
Capacity - Metric | 1 L |
Shape | Round |
Number of Flasks Included | 2 |
Graduated | Yes |
Neck Style | Straight |
Closure Material | No Closure |
Clarity | Transparent |
Body Material | Polycarbonate |
Capacity - English | 33.81 fl oz |
Description
Erlenmeyer Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure No, Closure Type Not Applicable, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size Not Applicable, Body Material Polycarbonate, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 100mL, PK12 (5YHA2)
- GLOBE SCIENTIFIC Test Tube, 12mL, 125mm L, Clear, PK1000 (1515)
- TSI ALNOR Particle Counter, Size 0.3 to 5.0 uM (9303-01)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- SYNTHWARE FLASK, ERLENMEYER, 14/20, 125mL (F661125)
- PYREX HEAVY WALL FILTERING 2L VOLUMETRIC FLASK (5340-2L)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- CHEMGLASS Round Bottom Flask, 150mL (CG-1506-11)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-05)
- Nalgene Flasks