Shop All Lab Carboys & Jugs
Nalgene
Carboy, H, Not Applicable
Mfr # 2210-0130
Zoro # G3709983
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AccessoryType Nalgene 50 L 13 gal. Round LDPE Carboy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 2210-0130
- Zoro # G3709983
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Details
Item | Carboy |
AccessoryType | Nalgene 50 L 13 gal. Round LDPE Carboy |
Description
Carboy, Body Material Not Applicable, Autoclavable Not Applicable, Body Diameter Not Applicable, Capacity - Metric Not Applicable, Capacity - English Not Applicable, Handle Style Not Applicable, Includes Closure Not Applicable, Product Type Not Applicable, Closure Type Not Applicable, Closure Material Not Applicable, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric Not Applicable, Screw Closure Size Not Applicable, Body Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK50 (00-1H)
- SP SCIENCEWARE Pitcher, 2000mL (F28992-0000)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-H)
- NALGENE Thermo Scientific Nalgene 9 L 2 Gal. T (DS2213-0020)
- ZORO SELECT Jug, 0.5 Gallon, Closure Size 38Mm, PK24 (3UDF9)
- ZORO SELECT Containers, 64 Oz, PK2 (PLC-03464G)
- ZORO SELECT Funnel, 0.56 gal, Polypropylene, White (H14712-0200)
- ZORO SELECT Jerrican, 10L/2.5 gal. Capacity, HDPE (H10936-0000)
- CORNING PYREX Graduated Solution Carboy, 13.25 L (1596-13L)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208685-0050)
- Nalgene Lab Carboys & Jugs