Shop All Bottles & Jars
Nalgene
Carboy, 9 L, 343 mm H, Not Applicable
Mfr # 2211-0020
Zoro # G3251036
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Closure Yes
- Screw Closure Size 100 mm
- Shape Rectangular
- Closure Material Polyethylene
- Capacity - Metric 9 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2211-0020
- Zoro # G3251036
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 100 mm |
Mouth Size | Wide |
Overall Height - Metric | 343 mm |
Maximum Screw Closure Size | 100 mm |
Overall Width - Metric | 146 mm |
Overall Depth - Metric | 216 mm |
Details
Item | Carboy |
Includes Closure | Yes |
Shape | Rectangular |
Closure Material | Polyethylene |
Capacity - Metric | 9 L |
Closure Type | Screw On |
Body Material | HDPE |
Handle Style | Blow Molded |
Basic Material | Plastic |
Product Type | Carboy |
Capacity - English | 2 gal |
Description
Carboy, Body Material HDPE, Autoclavable Not Applicable, Body Diameter Not Applicable, Capacity - Metric 9 L, Capacity - English 2 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polyethylene, Overall Width - Metric 146 mm, Closure Liner Material Not Applicable, Overall Height - Metric 343 mm, Screw Closure Size 100 mm, Body Color Not Applicable, Shape Rectangular, Basic Material Plastic, Clarity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 500mL (F309500)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- HUMBOLDT Water Level Indicator, 150 Ft. (5DPG6)
- HEATHROW SCIENTIFIC Sealng, Paper, Film, Whte, 2 In. W, 250 ft. L (HS234526A)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- NALGENE Bottle, 131 mm H, Natural, 61 mm Dia, PK12 (2104-0008)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- NALGENE Thermo Scientific Nalgene 125mL Ptfe Fe (2100-0004)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35277)
- Nalgene Bottles & Jars