Shop All Bottles & Jars
Nalgene
Bottle, Natural, 91 mm Dia
Mfr # 2100-0032
Zoro # G3913662
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Sterile/Non-Sterile Non-Sterile
- Pre-Cleaned None
- Closure Material ETFE
- Body Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2100-0032
- Zoro # G3913662
- Country of Origin China
- Category Bottles & Jars
Dimensions
Body Diameter - Metric | 91 mm |
Overall Height - Metric | 135 in |
Details
Item | Bottle |
Autoclavable | Yes |
Sterile/Non-Sterile | Non-Sterile |
Pre-Cleaned | None |
Closure Material | ETFE |
Body Material | FEP |
Clarity | Transparent |
Numbers of Bottles Included | 4 |
Capacity - English | 32 fl oz |
Graduated | No |
Closure Included | Yes |
Body Color | Natural |
Capacity - Metric | 1 L |
Closure Liner Material | Unlined |
Bottle Type | Storage |
Description
Bottle, Body Color Natural, Body Material FEP, Body Diameter - Metric 91 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 135 in, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Not Applicable, Mouth Size Not Applicable, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Algaecide (004-300040)
- DYNALON Utility Carrier w/Handle, Holds Lab Items (408164)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- A2Z SCILAB Wooden Handle Lab Spatula, 4" Blade, 0.6" Wide Blade, 8" Total Length (A2Z-ZR132)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- MENDA Dispensing Bottle, 8 oz., One Touch (35704)
- Nalgene Bottles & Jars