Shop All Bottles & Jars
Nalgene
Bottle, Natural, 59 mm Dia
Mfr # 2100-0008
Zoro # G3918474
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Pre-Cleaned None
- Closure Material ETFE
- Sterile/Non-Sterile Non-Sterile
- Capacity - Metric 250 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2100-0008
- Zoro # G3918474
- Country of Origin China
- Category Bottles & Jars
Dimensions
Overall Height - Metric | 135 in |
Body Diameter - Metric | 59 mm |
Details
Item | Bottle |
Autoclavable | Yes |
Pre-Cleaned | None |
Closure Material | ETFE |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 250 mL |
Closure Liner Material | Unlined |
Bottle Type | Storage |
Numbers of Bottles Included | 4 |
Body Color | Natural |
Body Material | FEP |
Closure Included | Yes |
Capacity - English | 8 fl oz |
Clarity | Transparent |
Graduated | No |
Description
Bottle, Body Color Natural, Body Material FEP, Body Diameter - Metric 59 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 135 in, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Not Applicable, Mouth Size Not Applicable, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Volumetric Flask, 1000mL (CG-1617-1L)
- CORNING PYREX 600 mL Heavy Duty Graduated Griffi (1003-600)
- SPER SCIENTIFIC Turbidity Calibration Solution 0 NTU (LUTU-0NTU)
- LAB SAFETY SUPPLY 1.5mL micro. Tubes, Natural color, PK1000 (6VMX7)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Packaging Bottle, 199 mm H, 91 mm Dia, PK50 (312189-0032)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- DYNALON Clear 500mL Wash Bottle, 5 Pack (506915-0006)
- Nalgene Bottles & Jars