Shop All Bottles & Jars
Nalgene
Bottle, 85 mm H, Natural, 37 mm Dia, PK12
Mfr # 2002-0002
Zoro # G6060802
product price: $29.35
/pk 12, $2.45/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2016
- Closure Material Polypropylene
- Shape Round
- Screw Closure Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2002-0002
- Zoro # G6060802
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 20 mm |
Overall Height - Metric | 85 mm |
Mouth Size | Narrow |
Neck Inside Diameter - Metric | 14 mm |
Body Diameter - Metric | 37 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 37 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 85 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- DYNALON Vial Sample, 2.5mL, PK100 (226245-02)
- REED INSTRUMENTS Replacement Refractometer Lens Cover (RPDPA1)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- NALGENE Graduated Cylinder, 500 mL, 62 mm Dia (3662-0500)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- QORPAK Bottle, Wide, Safety Coated, 2-1/2 Oz, PK180 (GLA-00852)
- Nalgene Bottles & Jars