Shop All Bottles & Jars
Nalgene
Bottle, 83 mm H, Natural, PK12
Mfr # 2018-0060
Zoro # G3284015
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards FDA CFR 21
- Pre-Cleaned None
- Sterile/Non-Sterile Non-Sterile
- Special Features Manufactured from Non-Toxic Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 2018-0060
- Zoro # G3284015
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24 mm |
Neck Inside Diameter - Metric | 18 mm |
Body Diameter - Metric | 68 mm |
Overall Width - Metric | 40.89 mm |
Mouth Size | Narrow |
Overall Height - Metric | 83 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 28-400, PK144 (239211)
- SPER SCIENTIFIC Wet Bulb Globe Heat Stress Meter with Color Coded Display (801038)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2604)
- GLOBE SCIENTIFIC Loop, 10uL, Needle, Rigid, PK500 (2865)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Packaging Bottle, 199 mm H, 91 mm Dia, PK50 (312189-0032)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- Nalgene Bottles & Jars