Shop All Bottles & Jars
Nalgene
Bottle, 83 mm H, Natural, PK12
Mfr # 2016-0060
Zoro # G6161724
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards FDA CFR 21
- Screw Closure Size 24 mm
- Special Features Manufactured from Non-Toxic Materials
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Nalgene
- MFR # 2016-0060
- Zoro # G6161724
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Overall Width - Metric | 40.89 mm |
Neck Inside Diameter - Metric | 18 mm |
Body Diameter - Metric | 68 mm |
Overall Height - Metric | 83 mm |
Details
Description
Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 6" Ring, 9" Hei (TRS6X9)
- SPECTRUM Collodion, USP, 100mL (CO120-100MLGL49)
- EXTECH Waterproof pH/mV/Temperature Kit (PH300)
- LAB SAFETY SUPPLY CHEM ORP STD 475 MILLIV 500 ML (9UEL4)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- NALGENE Bottle, 131 mm H, Natural, 61 mm Dia, PK12 (2104-0008)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- Nalgene Bottles & Jars