Shop All Bottles & Jars
Nalgene
Bottle, 82 mm H, Amber, PK200
Mfr # 322021-0060
Zoro # G3711383
product price: $549.99
/pk 200, $2.75/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Special Features Heavy-Walled, Shatter Resistant and Durable, Space-Saving Square Design
- Pre-Cleaned None
- Sterile/Non-Sterile Non-Sterile
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 322021-0060
- Zoro # G3711383
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24 mm |
Overall Height - Metric | 82 mm |
Neck Inside Diameter - Metric | 18 mm |
Mouth Size | Wide |
Body Diameter - Metric | 68 mm |
Details
Item | Bottle |
Autoclavable | No |
Special Features | Heavy-Walled, Shatter Resistant and Durable, Space-Saving Square Design |
Pre-Cleaned | None |
Sterile/Non-Sterile | Non-Sterile |
Shape | Square |
Closure Material | HDPE |
Bottle Type | Media |
Numbers of Bottles Included | 200 |
Closure Color | Amber |
Body Material | PETG |
Capacity - Metric | 60 mL |
Basic Material | Plastic |
Closure Liner Material | Unlined |
Graduated | Yes |
Capacity - English | 2 fl oz |
Body Color | Amber |
USP Specification | Type VI |
Closure Included | Yes |
Description
Bottle, Body Color Amber, Body Material PETG, Body Diameter - Metric 68 mm, Bottle Type Media, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 82 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 2X3/8 (F37102-0238)
- GLAS-COL Aluminum Heating Mantle (100B TM118)
- UNITED SCIENTIFIC Spatula With Spoon, Porcelain, 125Mm (JSS003)
- SP BEL-ART Polypropylene 24-Position Scintillation (F18512-0000)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- NALGENE Graduated Cylinder, 500 mL, 62 mm Dia (3662-0500)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118240L)
- Nalgene Bottles & Jars