Shop All Bottles & Jars
Nalgene
Bottle, 75 mm H, Natural, 32 mm Dia, PK8
Mfr # DS1630-0001
Zoro # G3714883
product price: $703.99
/pk 8, $88.00/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Screw Closure Size 20 mm
- Pre-Cleaned None
- Closure Material PTFE
- Special Features Leakproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # DS1630-0001
- Zoro # G3714883
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 20 mm |
Body Diameter - Metric | 32 mm |
Mouth Size | Narrow |
Neck Inside Diameter - Metric | 14 mm |
Overall Height - Metric | 75 mm |
Description
Bottle, Body Color Natural, Body Material PFA, Body Diameter - Metric 32 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 75 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTC BIO MTC Bio, Large Bulb Transfer Pipette, Individually Wrapped, 7 ml, 500 Pack (P4114-11)
- MENDA Dispensing Bottle, 4 oz., One Touch, Width: 2-1/8", 53.98mm (35305)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 8-Place for 5 (HS232461)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Packaging Bottle, 199 mm H, 91 mm Dia, PK50 (312189-0032)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- Nalgene Bottles & Jars