Shop All Bottles & Jars
Nalgene
Bottle, 63 mm H, Natural, 34 mm Dia, PK12
Mfr # 2104-0001
Zoro # G6161715
product price: $41.69
/pk 12, $3.47/ea
$41.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2016
- Special Features Manufactured from Non-Toxic Materials
- Closure Material Polypropylene
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2104-0001
- Zoro # G6161715
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 28 mm |
Mouth Size | Wide |
Body Diameter - Metric | 34 mm |
Neck Inside Diameter - Metric | 21 mm |
Overall Height - Metric | 63 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 34 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 63 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Stainless-steel probe with included NIST (98768-49)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- ZEP Concentrated Ultrasonic Cleaner, 5 gal. 1 PK (J70135)
- AIR-TITE Syringe, Bulk, 1mL Luer Lock, PK100 (MLB1-100)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- NALGENE Graduated Cylinder, 500 mL, 62 mm Dia (3662-0500)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- DYNALON Translucent/ White 500mL Wash Bottle, 5 Pack (506935-0001)
- Nalgene Bottles & Jars