Shop All Bottles & Jars
Nalgene
Bottle, 60 mm H, Natural, 34 mm Dia, PK72
Mfr # PLA-03168
Zoro # G0214368
product price: $100.99
/pk 72, $1.40/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Closure Material Polypropylene
- Labware Capacity - Metric 30 mL
- Glassware Class Not Rated
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # PLA-03168
- Zoro # G0214368
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 28-415 mm |
Labware Screw Closure Size | 28-415 mm |
Body Diameter - Metric | 34 mm |
Mouth Size | Wide |
Overall Height - Metric | 60 mm |
Minimum Screw Closure Size | 28 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 34 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 60 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Potassium Iodide, Granular, FCC, 500g (P1344-500GM10)
- BEL-ART Bel-Art Polypropylene Trigger Sprayers with 53mm Adapter 116200050, 2/PK (116200050)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- NALGENE Thermo Scientific Nalgene 125mL Ptfe Fe (2100-0004)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Bottle, 99 mm H, Natural, 50 mm Dia, PK12 (2105-0004)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Red (6FAR8)
- Nalgene Labware