Shop All Vials
Nalgene
Bottle, 409 mm H, Amber, 193 mm Dia
Mfr # 2204-0020
Zoro # G7176703
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Useful for storing chemicals and standards, as well as for collecting and storing distilled water, these bottles display excellent chemical resistance to most acids, bases and alcohols.
- Glassware Class Not Rated
- Autoclavable Yes
- Pre-Cleaned None
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Closure Size | 53B |
Body Diameter - Metric | 193 mm |
Overall Height - Metric | 409 mm |
Neck Inside Diameter - Metric | 37 mm |
Details
Item | Bottle |
Special Features | Useful for storing chemicals and standards, as well as for collecting and storing distilled water, these bottles display excellent chemical resistance to most acids, bases and alcohols. |
Glassware Class | Not Rated |
Autoclavable | Yes |
Pre-Cleaned | None |
Sterile/Non-Sterile | Non-Sterile |
Closure Material | Polypropylene |
Capacity - Metric | 8 L |
Body Color | Amber |
Body Material | PPCO |
Closure Liner Material | TPE |
Graduated | No |
Closure Color | White |
Closure Included | Yes |
Capacity - English | 2 gal |
Basic Material | Plastic |
Bottle Type | Storage |
Description
Bottle, Body Color Amber, Body Material PPCO, Body Diameter - Metric 193 mm, Bottle Type Storage, Capacity - Metric 8 L, Capacity - English 2 gal, Overall Height - Metric 409 mm, Closure Included Yes, Closure Liner Material TPE, Screw Closure Size 53B, Closure Color White, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- LABCONCO Fast-Freeze Flask Bottom 600 mL (7542800)
- JORVET I-Glo Fluorescein Opthalmic Test Strips, 100 Per Box (J1191)
- CELLTREAT MicroCentrifuge Tube, 1.5mL, Bag, PK1000 (229437)
- NALGENE Sample Vial, 12 mL, 27.1 mm Dia, PK12 (6250-0012)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT2)
- WHEATON Sample Vial, 2mL, PK200 (224801)
- ZORO SELECT Beaker Set, Plastic, 5 Beakers (BPSET5)
- SIMPORT SCIENTIFIC Wide-Mouth Copolymer Plastic Vial, 500PK (121039)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- Nalgene Labware