Shop All Bottles & Jars
Nalgene
Bottle
Mfr # 3645-2550
Zoro # G3931503
original price:
$84.09
39% off
new price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Pre-Cleaned None
- Graduated No
- Bottle Type Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 3645-2550
- Zoro # G3931503
- Country of Origin China
- Category Bottles & Jars
Details
Item | Bottle |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Pre-Cleaned | None |
Graduated | No |
Bottle Type | Storage |
Description
Bottle, Bottle Type Storage, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 40X-2500X LED Binocular Compound Microscope w 3D Two-Layer Mechanical Stage (B250C)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 50/30 JOINT, #30 O-RING (CC0050)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 3.2cm, PK100 (1001-032)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Carboy, 20 L, 381 mm H, Not Applicable (2211-0050)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- GLOBE SCIENTIFIC Bottle, 245 mm H, Natural, 118 mm Dia (7022000)
- Nalgene Labware