Shop All Bottles & Jars
Nalgene
Bottle, 220 mm H, Clear, PK12
Mfr # 2019-1000
Zoro # G3484522
product price: $220.99
/pk 12, $18.42/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards SAL 10-6
- Pre-Cleaned None
- Closure Material Polypropylene
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2019-1000
- Zoro # G3484522
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-430 mm |
Body Diameter - Metric | 68 mm |
Overall Height - Metric | 220 mm |
Neck Inside Diameter - Metric | 28 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 38 mm |
Description
Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 220 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, USP Specification Type VI, Closure Material Polypropylene
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Boss Gray Caressoft Vinyl Medical Stool with Back Cushion - Gray (B245-GY)
- SENSOREX pH1000 Polycarbonate Laboratory pH Sensor (PH1000)
- DIGI-SENSE Traceable Remote Probe Thermom, +/-1.0C (90205-20)
- ZORO SELECT Dispensing Bottle, 4 oz., Automatic (35315)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- NALGENE Graduated Cylinder, 500 mL, 62 mm Dia (3662-0500)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- DYNALON Hydrometer Jar, Graduated, PP, 500mL (141805)
- Nalgene Labware