Shop All Bottles & Jars
Nalgene
Bottle, 218 mm H, Natural, PK6
Mfr # 2018-1000
Zoro # G3283008
$61.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards FDA CFR 21
- Screw Closure Size 38-430 mm
- Sterile/Non-Sterile Non-Sterile
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 2018-1000
- Zoro # G3283008
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-430 mm |
Overall Height - Metric | 218 mm |
Minimum Screw Closure Size | 38 mm |
Overall Width - Metric | 99.06 mm |
Body Diameter - Metric | 68 mm |
Neck Inside Diameter - Metric | 28 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 218 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTEC MFS 25mm Stainless Steel Syringe Filter Holder (301200)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- TRICORBRAUN 59 Oz Pet Pinch Clear, Square, 43Tamper Evident, Juice, W/ Green P/P Tamper Evident Closure (141692)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 2mL, Pk12 (5PTD6)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- NALGENE Carboy, 20 L, 381 mm H, Not Applicable (2211-0050)
- NALGENE Thermo Scientific Nalgene Hdpe Pan, 21.3 (7120-0020)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- MENDA Dispensing ESD Bottle, 6 oz., HDPE, Blue (35259)
- Nalgene Bottles & Jars