Shop All Bottles & Jars
Nalgene
Bottle, 218 mm H, Natural, PK4
Mfr # 2015-1000
Zoro # G3716816
Free Shipping & Returns
$112.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards FDA CFR 21
- Special Features Molded in Graduations for Ease in Dispensing
- Sterile/Non-Sterile Non-Sterile
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 2015-1000
- Zoro # G3716816
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-430 mm |
Mouth Size | Narrow |
Overall Width - Metric | 92.71 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 68 mm |
Overall Height - Metric | 218 mm |
Neck Inside Diameter - Metric | 28 mm |
Description
Bottle, Body Color Natural, Body Material Polycarbonate, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 218 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 6 1/2 in L, 5 7/8 in Hand L, PK500 (49280)
- SYNTHWARE Heavy Wall Beaker, Low Form, Dual Graduation, 500mL, PK 10 (B220500)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- NALGENE Carboy, 20 L, 381 mm H, Not Applicable (2211-0050)
- NALGENE Thermo Scientific Nalgene 125mL Ptfe Fe (2100-0004)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- WHEATON Safety Coated Media Bottle, 250mL, PK12 (W219937)
- Nalgene Bottles & Jars