Shop All Bottles & Jars
Nalgene
Bottle, 216 mm H, Natural, 91 mm Dia, PK6
Mfr # 2002-0032
Zoro # G3484748
product price: $94.79
/pk 6, $15.80/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2016
- Shape Round
- Closure Material Polypropylene
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2002-0032
- Zoro # G3484748
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-430 mm |
Body Diameter - Metric | 91 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 38 mm |
Neck Inside Diameter - Metric | 27 mm |
Overall Height - Metric | 216 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 216 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 1 3/8 In, Length 6 In, Plastic (406.56)
- INNOVATIVE PRODUCTS OF AMERICA .22 Caliber RamRodz? (22300)
- UNITED SCIENTIFIC Universal PiPETte Tips with Filte, PK960 (UNUFT01250UL)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6523)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- Nalgene Labware