Shop All Bottles & Jars
Nalgene
Bottle, 216 mm H, Natural, 91 mm Dia, PK24
Mfr # 2089-0032
Zoro # G3549166
product price: $102.99
/pk 24, $4.29/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2016
- Shape Round
- Pre-Cleaned None
- Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2089-0032
- Zoro # G3549166
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-430 mm |
Body Diameter - Metric | 91 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 216 mm |
Mouth Size | Narrow |
Neck Inside Diameter - Metric | 27 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 216 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Titanium Dioxide, USP, 45kg (TI140-45KGBL)
- NASCO SAMPLING Top Section, Rope 5ft (C09252WA)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.45µm, 30mm, Sterile, 30/Case (229745)
- WIRTHCO ENGINEERING WirthCo 32135 Double Capped Funnel - Quart, Yellow (32135)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- TRICORBRAUN 16 oz Cobalt Blue PET Plastic Boston Round Bottle- 24-410 Neck Finish (027771)
- Nalgene Bottles & Jars