Shop All Bottles & Jars
Nalgene
Bottle, 203 mm H, Natural, 90 mm Dia
Mfr # 1600-0032
Zoro # G3571602
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Special Features Chemical and Corrosion Resistant
- Shape Round
- Pre-Cleaned None
- Glassware Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 1600-0032
- Zoro # G3571602
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38 mm |
Neck Inside Diameter - Metric | 26 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 203 mm |
Body Diameter - Metric | 90 mm |
Description
Bottle, Body Color Natural, Body Material FEP, Body Diameter - Metric 90 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 203 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material ETFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rolled Beaker, 4-1/4 qt., Stainless Steel (78740)
- OHAUS Conductivity Meter (ST20C-C)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- BRANSON Sonifier Stand, 229 x 1400mm (101-063-1108)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- CHEMGLASS Vial, 2mL, PK100 (CV-1150-1232)
- Nalgene Labware