Shop All Bottles & Jars
Nalgene
Bottle, 199 mm H, Natural, 91 mm Dia, PK6
Mfr # 2105-0032
Zoro # G5860030
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards 21 CFR177.1520, ISO 13485:2016
- Sterile/Non-Sterile Non-Sterile
- Special Features Manufactured from Non-Toxic Materials
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 2105-0032
- Zoro # G5860030
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 63 mm |
Overall Height - Metric | 199 mm |
Neck Inside Diameter - Metric | 53 mm |
Body Diameter - Metric | 91 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 91 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Sibata Glass Erlenmeyer Flask, 2000mL (10530-2000)
- SCILOGEX SCILOGEX 1000-5000ul MicroPette Tips, Clear Color, Non-Sterile, Bulk 100/PK (17400025)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- NALGENE Packaging Bottle, 199 mm H, 91 mm Dia, PK50 (312189-0032)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- HARDWOOD Tapered Mini-tip Cotton Swab, w/W, PK1000 (823-WC)
- Nalgene Labware