Shop All Bottles & Jars
Nalgene
Bottle, 199 mm H, Amber, 91 mm Dia, PK50
Mfr # 312106-0032
Zoro # G3906005
product price: $653.99
/pk 50, $13.08/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2016
- Closure Material Polypropylene
- Pre-Cleaned None
- Special Features Leakproof When Used with Nalgene Closures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 312106-0032
- Zoro # G3906005
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 63 mm |
Body Diameter - Metric | 91 mm |
Overall Height - Metric | 199 mm |
Mouth Size | Wide |
Neck Inside Diameter - Metric | 53 mm |
Description
Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- ILC Replacement for Hamamatsu L233-25nu (L233-25NU HAMAMATSU)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2540)
- AMSCOPE 14-LED Microscope Dual Gooseneck Lights (LED-14M)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- TRICORBRAUN 4 oz Glass Round Straight Sided Jar 58-400 Neck Finish, Clear (011805)
- Nalgene Bottles & Jars