Shop All Bottles & Jars
Nalgene
Bottle, 199 mm H, Amber, 91 mm Dia, PK24
Mfr # DS2185-0032
Zoro # G3712433
product price: $257.99
/pk 24, $10.75/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2003
- Closure Material Polypropylene
- Pre-Cleaned None
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # DS2185-0032
- Zoro # G3712433
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 63 mm |
Neck Inside Diameter - Metric | 53 mm |
Mouth Size | Wide |
Overall Height - Metric | 199 mm |
Body Diameter - Metric | 91 mm |
Description
Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 7940 P100 Filter Disk (7940)
- UNITED SCIENTIFIC Watch Glasses 80Mm, PK 10 (WGB170-80)
- CYTIVA WHATMAN Quantitative Fltr Paper, 11.0cm, PK100 (1441-110)
- SPER SCIENTIFIC Benchtop pH-mV Meter - 0 to 14 pH Range (860031)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- VESTIL Aluminum Metal Bottle, 2 oz (BTL-MA-2)
- Nalgene Labware