Shop All Bottles & Jars
Nalgene
Bottle, 178 mm H, Natural, PK12
Mfr # 2016-0500
Zoro # G3497804
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards FDA CFR 21
- Shape Square
- Closure Material Polypropylene
- Special Features Manufactured from Non-Toxic Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 2016-0500
- Zoro # G3497804
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-430 mm |
Overall Width - Metric | 74.42 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 68 mm |
Neck Inside Diameter - Metric | 28 mm |
Overall Height - Metric | 178 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 178 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Magnesium Chloride, Anhydrous, 5 KG (M25000-5000.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-208)
- UNITED Crucible, Nickel, 100mL (NCR100)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- KIMBLE CHASE Boston Round Glass Bottle, Clear, PK12 (5113233C-25)
- Nalgene Labware