Shop All Bottles & Jars
Nalgene
Bottle, 168 mm H, Natural, 73 mm Dia, PK48
Mfr # 2189-0016
Zoro # G3713447
product price: $163.99
/pk 48, $3.42/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2016
- Pre-Cleaned None
- Closure Material Polypropylene
- Special Features Leakproof When Used with Nalgene Closures, Manufactured from Non-Toxic Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2189-0016
- Zoro # G3713447
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 53 mm |
Mouth Size | Wide |
Body Diameter - Metric | 73 mm |
Neck Inside Diameter - Metric | 44 mm |
Overall Height - Metric | 168 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling/Storage, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOERMAN Aquafill Kit (23884)
- UVIEW MiST 2 Ultrasonic Cleaning Unit (UVU590160)
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PP, PK1000 (110445)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- NALGENE Packaging Bottle, 199 mm H, 91 mm Dia, PK50 (312189-0032)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- SP SCIENCEWARE White, Wash Bottle 16 oz., 4 Pack (F11816-0015)
- Nalgene Bottles & Jars