Shop All Bottles & Jars
Nalgene
Bottle, 168 mm H, Natural, 73 mm Dia, PK12
Mfr # 2105-0016
Zoro # G5866592
product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards 21 CFR177.1520, ISO 13485:2016
- Closure Material Polypropylene
- Screw Closure Size 53 mm
- Special Features Manufactured from Non-Toxic Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2105-0016
- Zoro # G5866592
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 53 mm |
Neck Inside Diameter - Metric | 44 mm |
Body Diameter - Metric | 73 mm |
Mouth Size | Wide |
Overall Height - Metric | 168 mm |
Description
Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 73 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35273)
- Nalgene Bottles & Jars