Shop All Bottles & Jars
Nalgene
Bottle, 168 mm H, Natural, 73 mm Dia, PK12
Mfr # 2104-0016
Zoro # G3714068
product price: $77.99
/pk 12, $6.50/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Closure Material Polypropylene
- Sterile/Non-Sterile Non-Sterile
- Special Features Chemical Resistant
- Screw Closure Size 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2104-0016
- Zoro # G3714068
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 44 mm |
Overall Height - Metric | 168 mm |
Mouth Size | Wide |
Body Diameter - Metric | 73 mm |
Details
Item | Bottle |
Autoclavable | No |
Closure Material | Polypropylene |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Chemical Resistant |
Pre-Cleaned | None |
Closure Type | Screw On |
Closure Liner Material | Unlined |
Includes Label | Yes |
Basic Material | Plastic |
Capacity - English | 16 fl oz |
Body Color | Natural |
Graduated | No |
Closure Included | Yes |
Clarity | Transparent |
Numbers of Bottles Included | 12 |
Capacity - Metric | 500 mL |
Body Material | HDPE |
Bottle Type | Reagent |
Closure Color | Natural |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 44 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #3.5, S/S, 8 In, Full Ht (3.5SS8F)
- SAMCO SCIENTIFIC Transfer Pipet, General Purpose, Standard, PE, 7.7mL, 15.6cm, Bulk, NS (202)
- BERKSHIRE Foam Pad, White, Cleanroom, PK10 (FMC6LF12)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- TRICORBRAUN 4 Oz Glass Jar, Square, Flint, 33-400 Gpi Finish French Square (011732)
- Nalgene Labware