Shop All Bottles & Jars
Nalgene
Bottle, 168 mm H, Natural, 73 mm Dia, PK12
Mfr # 2103-0016
Zoro # G6975808
Free Shipping & Returns
$110.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2016
- Shape Round
- Pre-Cleaned None
- Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 2103-0016
- Zoro # G6975808
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 53 mm |
Neck Inside Diameter - Metric | 44 mm |
Body Diameter - Metric | 73 mm |
Mouth Size | Wide |
Overall Height - Metric | 168 mm |
Description
Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 73 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63711 Cable Cutter (13114)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 100mL (785-125)
- DURAN Cap, 54 mm Dia, Blue, PK10 (292392809)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light, 18MP Camera (SM-4TZ-144A-18M3)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- NALGENE Graduated Cylinder, 500 mL, 62 mm Dia (3662-0500)
- NALGENE Thermo Scientific Nalgene Hdpe Pan, 21.3 (7120-0020)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 4 oz., Clear (6FAV7)
- Nalgene Bottles & Jars