Shop All Bottles & Jars
Nalgene
Bottle, 164 mm H, Natural, 73 mm Dia, PK48
Mfr # PLA-03176
Zoro # G0214009
product price: $186.99
/pk 48, $3.90/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Labware Closure Liner Design Molded-In Seal Ring
- Labware Capacity - English 16 oz
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # PLA-03176
- Zoro # G0214009
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 53-415 mm |
Labware Screw Closure Size | 53-415 mm |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 164 mm |
Mouth Size | Wide |
Body Diameter - Metric | 73 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 164 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Copper # 1 Tablets (513550BT)
- CYTIVA WHATMAN Qualitative Fltr Paper, 24cm, PK100 (1001-240)
- AMSCOPE 12V 20W Halogen Bulb for Microscopes (BH-12V20W)
- GLOBE SCIENTIFIC Carboys, Round with Handles, PP, White PP Screwcap, 20 Liter, Molded Graduations, Autoclavable (7200020)
- NALGENE Bottle, 99 mm H, Natural, 50 mm Dia, PK12 (2105-0004)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- NALGENE Carboy, 20 L, 381 mm H, Not Applicable (2211-0050)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL6)
- Nalgene Bottles & Jars