Shop All Bottles & Jars
Nalgene
Bottle, 146 mm H, Natural, PK12
Mfr # 2110-0016
Zoro # G3717236
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards FDA CFR 21
- Screw Closure Size 53 mm
- Pre-Cleaned None
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2110-0016
- Zoro # G3717236
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 53 mm |
Overall Width - Metric | 75.44 mm |
Body Diameter - Metric | 68 mm |
Overall Height - Metric | 146 mm |
Neck Inside Diameter - Metric | 43 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 146 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J909)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34096-0000)
- Nalgene Bottles & Jars