Shop All Bottles & Jars
Nalgene
Bottle, 146 mm H, Natural, PK12
Mfr # 2018-0250
Zoro # G3284006
product price: $55.15
/pk 12, $4.60/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards FDA CFR 21
- Special Features Manufactured from Non-Toxic Materials
- Pre-Cleaned None
- Screw Closure Size 38-430 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2018-0250
- Zoro # G3284006
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-430 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 68 mm |
Overall Height - Metric | 146 mm |
Overall Width - Metric | 61.21 mm |
Neck Inside Diameter - Metric | 28 mm |
Minimum Screw Closure Size | 38 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 146 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Serial Connection to Computer, MC500 (214030)
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- DIVERSIFIED BIOTECH Petri Stickers, 100 Sq Grid, 3" Dia, 36/pk, 36PK (247010-100)
- FORTUNA Glass Syringe, Metal Luer Lock, 100 mL (7.140-51)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- TRICORBRAUN 4 Oz Hdpe Cylinder White, Round (022529)
- Nalgene Bottles & Jars