Shop All Bottles & Jars
Nalgene
Bottle, 133 mm H, Natural, 61 mm Dia, PK12
Mfr # 2006-0008
Zoro # G3912314
product price: $68.79
/pk 12, $5.73/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards 21 CFR177.1520, ISO 13485:2016
- Pre-Cleaned None
- Special Features Linerless Caps Provide the Ultimate in Leakproof Protection Without the use of a Liner that can Wrinkle, Cause Leaks, or Contaminate your Reagents
- Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2006-0008
- Zoro # G3912314
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Overall Height - Metric | 133 mm |
Body Diameter - Metric | 61 mm |
Neck Inside Diameter - Metric | 18 mm |
Description
Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 61 mm, Bottle Type Sampling/Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Total Hardness T Kit, 2 Or 10 Ppm/25 mL (TK3051-Z)
- HYDROFARM Measuring Cup, 1000 ml (1 liter) (HGMC1000)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 100mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230100)
- TRICORBRAUN 2 Oz Glass Jar, Round, Flint, 53-400 Gpi Finish Straight Sided (011507)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- BALL Wide Mouth Nesting Jar 16 oz , 4PK (2134924)
- Nalgene Bottles & Jars