Shop All Bottles & Jars
Nalgene
Bottle, 133 mm H, Natural, 61 mm Dia, PK12
Mfr # 2003-0008
Zoro # G3252086
product price: $45.59
/pk 12, $3.80/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2016
- Pre-Cleaned None
- Shape Round
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2003-0008
- Zoro # G3252086
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Overall Height - Metric | 133 mm |
Body Diameter - Metric | 61 mm |
Neck Inside Diameter - Metric | 18 mm |
Description
Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Carbon Stirring Rod 3/8" X 14" Graphite Stick Melting Mixing Gold Crucible for HD-234SS & HD-334MF (HD-234 SR)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.200/1.420 (B61801-7300)
- DYNALON Stirring Bar, White, Micro, 1.5 x 8mm Size (303475)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, CYLINDRICAL, 2mL, #7 GL THREAD. (P160704)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- Nalgene Bottles & Jars