Shop All Flasks
Nalgene
Bottle, 131.6mm H, Natural, 61.2 mm Dia, PK6
Mfr # 3121-0250
Zoro # G7713929
product price: $88.15
/pk 6, $14.69/ea
Free Shipping & Returns
$88.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Special Features Excellent for use in Refrigerated Centrifuges
- Body Material HDPE
- Maximum Relative Centrifugal Force (x g) 8,000 x g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Diameter - Metric | 61.2 mm |
Overall Height - Metric | 131.6 mm |
Mouth Size | Wide |
Details
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Excellent for use in Refrigerated Centrifuges |
Item | Centrifuge Bottle |
Body Material | HDPE |
Maximum Relative Centrifugal Force (x g) | 8,000 x g |
Body Color | Natural |
Pre-Cleaned | None |
Closure Color | Natural |
Closure Included | Yes |
Basic Material | Plastic |
Closure Material | Polypropylene |
Closure Type | Screw On |
Capacity - Metric | 250 mL |
Clarity | Transparent |
Numbers of Bottles Included | 36 |
Capacity - English | 8.45 fl oz |
Bottle Type | Sampling |
Shape | Round |
Graduated | No |
Closure Liner Material | Unlined |
Description
Centrifuge Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61.2 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 131.6 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Spatula, Stainless Steel, Both End, PK 10 (SSSS06)
- BRANSON Beaker Cvr, (6)600Ml Beakers (CPN-246-014)
- NORM-JECT Plastic Syringe, Luer Lock, 2 mL, PK100 (4020-X00V0)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 5mL, PK12 (5YHZ3)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- CELLTREAT Flask Cap, Vent (fits 75cm2 & 250mL), Sterile (229397)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 10mL, GLASS STOPCOCK. (F901410G)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 500mL (F304500)
- SYNTHWARE FLASK, ROUND BOTTOM, SPHERICAL JOINT, 500mL, 35/20 (F527500)
- VEE GEE Volumetric Flask, Clear, 100mL, PK3 (202GK-004)
- Nalgene Flasks