Shop All Bottles & Jars
Nalgene
Bottle, 131 mm H, Natural, 61 mm Dia, PK12
Mfr # 2104-0008
Zoro # G6162948
product price: $69.39
/pk 12, $5.78/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Screw Closure Size 43 mm
- Pre-Cleaned None
- Sterile/Non-Sterile Non-Sterile
- Special Features Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2104-0008
- Zoro # G6162948
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 43 mm |
Body Diameter - Metric | 61 mm |
Mouth Size | Wide |
Overall Height - Metric | 131 mm |
Details
Item | Bottle |
Autoclavable | No |
Pre-Cleaned | None |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Chemical Resistant |
Closure Material | Polypropylene |
Numbers of Bottles Included | 12 |
Capacity - English | 8 fl oz |
Closure Type | Screw On |
Body Color | Natural |
Bottle Type | Reagent |
Body Material | HDPE |
Clarity | Transparent |
Includes Label | Yes |
Closure Liner Material | Unlined |
Closure Color | Natural |
Closure Included | Yes |
Basic Material | Plastic |
Graduated | No |
Capacity - Metric | 250 mL |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- CTL SCIENTIFIC SUPPLY Oil Detection Test Paper 2.75" L x 0.75" W, 100PK (GEN180)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R696)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- WHEATON Dropper Bottle, 50mL, Clear, Round, PK6 (W211734)
- Nalgene Bottles & Jars