Shop All Bottles & Jars
Nalgene
Bottle, 131 mm H, Amber, 61 mm Dia, PK72
Mfr # DS2185-0008
Zoro # G3904562
product price: $339.99
/pk 72, $4.72/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2003
- Shape Round
- Special Features Leakproof When Used with Nalgene Closures
- Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # DS2185-0008
- Zoro # G3904562
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 43 mm |
Neck Inside Diameter - Metric | 33 mm |
Mouth Size | Wide |
Overall Height - Metric | 131 mm |
Body Diameter - Metric | 61 mm |
Description
Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Insect Pin, #1, PK 100 (IPIN01-PK/100)
- GLOBE SCIENTIFIC Graduated Cylinder, Pp, Printed Graduati (602567-1)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- THERMO SCIENTIFIC Nalgene 20 L, 5.5 gal., Hdpe Rectangular (2320-0050)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 6 (BSWM2000)
- Nalgene Labware