Shop All Bottles & Jars
Nalgene
Bottle, 131 mm H, Amber, 61 mm Dia, PK12
Mfr # 2106-0008
Zoro # G7638353
product price: $83.59
/pk 12, $6.97/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards Comply with USP XXIII Requirements for Maximum Light Transmission, Meets U.S. Pharmacopoeia 23 Requirements
- Shape Round
- Sterile/Non-Sterile Non-Sterile
- Special Features Manufactured from Non-Toxic Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2106-0008
- Zoro # G7638353
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 43 mm |
Neck Inside Diameter - Metric | 33 mm |
Body Diameter - Metric | 61 mm |
Mouth Size | Wide |
Overall Height - Metric | 131 mm |
Description
Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Storage/Media Bottle, 500mL, 176mm H, (14399-500)
- GLOBE SCIENTIFIC Storage Rack, Neutral, Accessory, PK6 (150014)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 50mL, GLASS STOPCOCK. (F901450G)
- UNITED SCIENTIFIC Beaker, 8.5 oz, 3 1/4 in H, 2 1/2 in Dia (UN3007-250)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- NALGENE Packaging Bottle, 199 mm H, 91 mm Dia, PK50 (312189-0032)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- Nalgene Labware