Shop All Bottles & Jars
Nalgene
Bottle, 117 mm H, Natural, PK12
Mfr # 2007-0008
Zoro # G6163036
product price: $54.99
/pk 12, $4.58/ea
$54.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA CFR 21
- Pre-Cleaned None
- Screw Closure Size 38 mm
- Special Features Excellent Chemical Resistance to most Acids, Bases and Alcohols Make these Excellent Containers to Protect your Valuable Samples
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2007-0008
- Zoro # G6163036
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38 mm |
Overall Height - Metric | 117 mm |
Body Diameter - Metric | 68 mm |
Overall Width - Metric | 51 mm |
Neck Inside Diameter - Metric | 28 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 117 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- RPI Murashige & Skoog MS Medium, 5 L (M10200-5.0)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- GLOBE SCIENTIFIC Container, 64 oz. (2000mL), Hdpe, PK50 (271064)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- NALGENE Thermo Scientific Nalgene 125mL Ptfe Fe (2100-0004)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0001)
- Nalgene Bottles & Jars