Shop All Bottles & Jars
Nalgene
Bottle, 110 mm H, Clear, 54 mm Dia, PK24
Mfr # 2019-0125
Zoro # G3516826
product price: $157.99
/pk 24, $6.58/ea
Free Shipping & Returns
$157.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards SAL 10-6
- Sterile/Non-Sterile Sterile
- Closure Material Polypropylene
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2019-0125
- Zoro # G3516826
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-430 mm |
Overall Height - Metric | 110 mm |
Mouth Size | Narrow |
Neck Inside Diameter - Metric | 28 mm |
Body Diameter - Metric | 54 mm |
Minimum Screw Closure Size | 38 mm |
Description
Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 54 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 110 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 24" W x 24" L (SRM24241ADJB)
- ZORO SELECT Drum Sampler, 250mL, 42 In, PK12 (5665S)
- BRANSON Solid Tray, For Use With 5-1/2 Gal Unit (100-410-178)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 250mL (7010250AM)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Graduated Cylinder, 500 mL, 62 mm Dia (3662-0500)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- PIPELINE PACKAGING Cylinder HDPE Bottle, 16 oz. (04-05-021-00059)
- Nalgene Labware