Shop All Bottles & Jars
Nalgene
Bottle, 101 mm H, Natural, 50 mm Dia, PK12
Mfr # 2006-0004
Zoro # G3917835
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards 21 CFR177.1520, ISO 13485:2016
- Closure Material Polypropylene
- Pre-Cleaned None
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 2006-0004
- Zoro # G3917835
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Overall Height - Metric | 101 mm |
Neck Inside Diameter - Metric | 18 mm |
Body Diameter - Metric | 50 mm |
Description
Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 50 mm, Bottle Type Sampling/Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Square Bottle, Wide, 16 Oz, HDPE, PK6 (F10904-0500)
- DIGI-SENSE Type-J Roller Probe, 10.5" L 4" L Bow Mi (08517-95)
- BRECKNELL MBS Series Precision Balance Scales - 300g (816965004881)
- AMSCOPE 63X Plan Achromatic Objective for Metallurgical Microscopes (PL63X)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- TRICORBRAUN 8 oz Light Amber PET Plastic Modern Round Bottle- 24-410 Neck Finish (025026)
- Nalgene Bottles & Jars