Shop All Bottles & Jars
Nalgene
Bottle, 101 mm H, Natural, 50 mm Dia, PK12
Mfr # 2003-0004
Zoro # G3251465
product price: $34.45
/pk 12, $2.87/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2016
- Shape Round
- Sterile/Non-Sterile Non-Sterile
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2003-0004
- Zoro # G3251465
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 50 mm |
Overall Height - Metric | 101 mm |
Neck Inside Diameter - Metric | 18 mm |
Description
Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 50 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROCK POT SLOWCOOKR LINER 6PK (4142690012)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- A2Z SCILAB Double Ended Lab Spatula Square & Tapered End 9" Stainless Steel (A2Z-ZR099)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- UNITED SCIENTIFIC Media/Storage Bottle, 20000 mL (BM20000)
- Nalgene Bottles & Jars