Shop All Bottles & Jars
Nalgene
Bottle, 101 mm H, Amber, 50 mm Dia, PK72
Mfr # DS2085-0004
Zoro # G3905341
product price: $219.99
/pk 72, $3.06/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Closure Material Polypropylene
- Shape Round
- Special Features Leakproof When Used with Nalgene Closures, Manufactured from Non-Toxic Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # DS2085-0004
- Zoro # G3905341
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24 mm |
Neck Inside Diameter - Metric | 18 mm |
Mouth Size | Narrow |
Overall Height - Metric | 101 mm |
Body Diameter - Metric | 50 mm |
Details
Item | Bottle |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Closure Material | Polypropylene |
Shape | Round |
Special Features | Leakproof When Used with Nalgene Closures, Manufactured from Non-Toxic Materials |
Pre-Cleaned | None |
Capacity - Metric | 125 mL |
Body Color | Amber |
Numbers of Bottles Included | 72 |
Body Material | HDPE |
Basic Material | Plastic |
Capacity - English | 4 fl oz |
Closure Type | Screw On |
Closure Liner Material | Unlined |
Bottle Type | Storage |
Closure Included | Yes |
Graduated | No |
Closure Color | Amber |
Description
Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sodiumthiosulfate, 0.1N Peracetic, DT, 60mL (ST2910-B)
- HOPKINS Small Funnel 8Oz Gray (05007)
- TRICORBRAUN 10 Oz Glass Long Neck, Round, Flint, 24-414 Tall Sauce, Woozy (089795)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK500 (137030-500)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- NALGENE Graduated Cylinder, 500 mL, 62 mm Dia (3662-0500)
- DYNALON HDPE CYLNDRCL JAR W/CAP 500ML, PK10 (226415-0500)
- Nalgene Labware